Apply to be a TradeMaster!
Main product image of 1/2" Female Press x 1/2" Female Press Straight In-Line Stop w/ Drain, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Press x 1/2" Female Press Straight In-Line Stop w/ Drain, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-FP3-FP3D
Rating:
(0)
Q&A:
(0)
1/2" Female Press x 1/2" Female Press Straight In-Line Stop w/ Drain, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$29.12 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
Press
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–

Dahl valves and fittings are designed and manufactured in Canada, and backed by our lifetime transferable warranty. Made with 100% North American materials, specifically with premium quality US lead-free brass, every Dahl valve is tested for quality before leaving the plant. More than a valve, Dahl offers a lifetime of reliability. 


Features:

  • Quick 1/4-turn on or off
  • Fast solder-free installation
  • Inlet Pipe Type: PEX-F1960
  • Outlet Pipe Type: Copper
  • No open flame or torches; no need for hot permits
  • Meets industry standards including CSA, NSF and IAPMO
  • Lifetime warranty
  • Made in North America

Specifications:

  • Material: Lead-Free Brass
  • Pattern: Straight
  • Finish: Rough Brass
  • Operation: Plated Handle
  • Inlet: PRPX3
  • Inlet Size: 1/2"
  • Inlet Connection: F1960
  • Outlet: FP3
  • Outlet Size: 1/2"
  • Outlet Connection: Female Press w/Drain

Specs

–
Lead Free:

Yes

Inlet Size:

1/2"

Size:

1/2"

Includes:

Drain

Body Pattern:

Straight

Inlet Type:

Press

Outlet Size:

1/2"

Outlet Type:

Press

Valve Type:

Straight

Finish:

Brass

Country of Origin:

Canada

Material:

Brass

Product Type:

Stop Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy