Apply to be a TradeMaster!
Main product image of 1/2" Male Press x 1/4" OD Comp Straight Supply Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Male Press x 1/4" OD Comp Straight Supply Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-MP3-30
Rating:
(0)
Q&A:
(0)
1/2" Male Press x 1/4" OD Comp Straight Supply Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.87 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
Specifications:
  • Material: Lead-Free Brass
  • Inlet Size: 1/2"
  • Pattern: Angle
  • Inlet Connection: Male Press
  • Finish: Rough Brass
  • Operation: Plated Handle
  • Outlet Size: 1/8
  • Inlet: 23L
  • Outlet Connection: 1/4 OD Comp

Specs

–
Size:

1/2" x 1/4"

Body Pattern:

Straight

Material:

Brass

Outlet Type:

OD Compression

Finish:

Rough Brass

Connection Type:

Male Press x OD Compression

Product Type:

Supply Stop

Inlet Type:

Press

Outlet Size:

1/4"

Lead Free:

Yes

Type:

1/4 Turn

Inlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy