| Finish: | Rough Brass |
|---|---|
| Material: | Brass |
| Product Type: | Supply Stop |
| Size: | 1/2" x 1/2" |
| Outlet Size: | 1/2" |
| Inlet Size: | 1/2" |
| Inlet Type: | Nominal Sweat |
| Valve Type: | In-Line |
| Outlet Type: | Nominal Sweat |
| Type: | 1/4 Turn |
| Body Pattern: | Straight |
| Lead Free: | Yes |
Be the first to write a review.