Apply to be a TradeMaster!
3/8" OD Female Comp x 3/8" OD Comp Mini-Ball Elbow

3/8" OD Female Comp x 3/8" OD Comp Mini-Ball Elbow

Brand:
Dahl
SKU:
610-41-31
Rating:
(0)
Q&A:
(0)
3/8" OD Female Comp x 3/8" OD Comp Mini-Ball Elbow
$20.98 each
BOX UP & SAVE 6%
$472.56 box of 24
$19.69 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
OD Compression
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Rough Brass

Description

–

610-41-31 is a 3/8" OD Female Comp x 3/8" OD Comp Mini-Ball Elbow for Dahl Plumbing Supplies.


Specs

–
Outlet Size:

3/8"

Lead Free:

Yes

Finish:

Rough Brass

Outlet Type:

OD Compression

Size:

3/8" x 3/8"

Material:

Brass

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy