Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/2" OD Comp Angle Supply Stop w/ 1/2" Slip Joint, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/2" OD Comp Angle Supply Stop w/ 1/2" Slip Joint, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-L5
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/2" OD Comp Angle Supply Stop w/ 1/2" Slip Joint, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$22.83 each
BOX UP & SAVE 10%
$246.24 box of 12
$20.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2", 7/16"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 1/2" OD Comp Angle Supply Stop w/ 1/2" Slip Joint, Lead Free (Chrome Plated)

Specs

–
Outlet Size:

1/2"

7/16"

Finish:

Chrome

Material:

Brass

Inlet Size:

1/2"

Product Type:

Supply Stop

Inlet Type:

Nominal Compression

Size:

1/2" x 7/16" (1/2")

Outlet Type:

Slip-Joint

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy