Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" Dual (Female Solder or MIP) Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" Dual (Female Solder or MIP) Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-53-01
Rating:
(1)
Q&A:
(0)
1/2" FIP x 1/2" Dual (Female Solder or MIP) Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$29.31 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat, MIP
Product Highlight: Outlet Type
FIP
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
mini-ball Valves, In-Line Stops & Isolation (Iron)

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Outlet Type:

FIP

Inlet Type:

Female Sweat

MIP

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great bidet shut-off valve

Our bidet did not come with a shut-off valve, so we had to match up the NPT wall nipple and the bidet's flex hose. Somehow, the perfect valve was harder to find than one would expect.But this solved the problem. Well-made, easy to operate.
HotinTN
Tennessee
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy