Shop Resideo Sale
Main product image of 1/2" FIP x Hose Angle Hose & Boiler Drain, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x Hose Angle Hose & Boiler Drain, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-53-04
Rating:
(3)
Q&A:
(0)
1/2" FIP x Hose Angle Hose & Boiler Drain, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$21.42 each
BOX UP & SAVE 5%
$490.08 box of 24
$20.42 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Size:

1/2"

Connection Type:

FNPT x Male Hose

Inlet Type:

FNPT

Outlet Type:

Male Hose

Valve Type:

Angle

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product. What I expected for the price.

Could not find a quality quarter turn angle stop valve locally. We travel quite a bit and want to turn off the water supply to the washing machine when we leave.These operate easily so my wife has no problem with them and she can confirm with a glance whether the water is on or off.
See ya!
Central Coast CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Excellent service. Could not ask for more.....price, quality and service....enough said.
Ricahrd+
Columbia, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TOP QUALITY

This product is very well made, of good materials and careful craftsmanship. The most discriminating consumer would not mind seeing this out in the open; it will never need replacing. Priced surprisingly low, considering the quality.
Farmer on a Dell
Rural Northeast Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy