Apply to be a TradeMaster!
Main product image of 5/8" OD x 3/8" OD Mini Ball Valve Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8" OD x 3/8" OD Mini Ball Valve Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
616SS-33-31
Rating:
(0)
Q&A:
(0)
5/8" OD x 3/8" OD Mini Ball Valve Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$18.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Brass

Description

–
5/8" OD x 3/8" OD Mini Ball Valve Supply Stop, Lead Free (Chrome Plated)

Specifications:
  • Pattern: Angle
  • Finish: Plated
  • Product Type: Supply Stop
  • Description: 5/8" OD Comp. x 3/8" OD Comp.
  • Material: Lead-Free Brass
  • Operation: Loose Key with Screwdriver Slot and Lockshield (key sold separately)
  • Inlet Pipe Type: Copper
  • Inlet Size: 5/8" OD
  • Outlet Pipe Type: Copper
  • Outlet Size: 3/8" OD

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

5/8" x 3/8"

Inlet Size:

5/8"

Outlet Size:

3/8"

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Branch Type:

OD Compression

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy