Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD Female Comp) x 3/8" OD Comp Angle Mini Ball Stop Valve for Reclaimed Water Systems, LF (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD Female Comp) x 3/8" OD Comp Angle Mini Ball Stop Valve for Reclaimed Water Systems, LF (Chrome)

Brand:
Dahl
SKU:
617-33-31
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD Female Comp) x 3/8" OD Comp Angle Mini Ball Stop Valve for Reclaimed Water Systems, LF (Chrome)
Magnifying glass
Hover image to zoom
$12.38 each
BOX UP & SAVE 7%
$275.52 box of 24
$11.48 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
5/8" OD Comp x 3/8" OD Comp Mini-Ball Angle Stop Valve for Reclaimed Water Systems (Chrome Plated Brass)

Features:
  • For use in tertiary reclaimed water systems meeting local, state and national level codes and standards
  • "7" as the 3rd digit in the part number indicates a purple handle on the valve
  • Purple Handle identifies that the toilet is connected to a reclaimed water system
  • Fully transferable Lifetime Limited Warranty

Specs

–
Material:

Brass

Finish:

Chrome

Inlet Size:

1/2"

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Valve Type:

Reclaimed Water

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy