Apply to be a TradeMaster!
Main product image of 1/2" Female Solder or 1/2" MIP x 1/4" OD Compression Angle Mini Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder or 1/2" MIP x 1/4" OD Compression Angle Mini Ball Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
621-01-30
Rating:
(8)
Q&A:
(0)
1/2" Female Solder or 1/2" MIP x 1/4" OD Compression Angle Mini Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$23.51 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MIP, Female Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Female Solder or 1/2" MIP x 1/4" OD Compression Angle Mini Ball Stop Valve, Lead Free (Rough Brass)

Specifications:
  • Pattern: Angle
  • Finish: Rough Brass
  • Operation: Nickel Plated Handle
  • Inlet Pipe Type: Iron
  • Inlet Size: 1/2"
  • Outlet Pipe Type: Copper
  • Outlet Pipe Size: 1/4" OD

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Size:

1/2"

Inlet Type:

MIP

Female Sweat

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

This product totally worked out

Exactly what I needed to complete my repairs of my water supply line for my refrigerator. I appreciate the fact that I didn't have to purchase some type of kit, just to get the part I needed.
Renzo
North Las Vegas NV
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had to pay to return the wrong part they shipped

can't imagine a worse business model. ship the completely wrong part, then expect me to pay more than the part cost to return it. first and last time dealing with this business
duped
wylie tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No other supplier had. Good solid stop

Had a ice maker box with a replicable stop valve and SupplyHouse was the only one that had it in stock. Good valve would purchase again.
Barney
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfect

I couldn't find this anywhere. Received the next day.
JH
Granbury, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part needed to replace 20+ year old valve

This part was exactly what I needed when the ice maker water supply valve broke after 20 years. It was very difficult to find a replacement, but this one was the right thread pitch and all the other dimensions matched as well. Shipped quickly and arrived the next day.
Chris
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product!

I couldn't find this anywhere... thanks for stocking it!
Xplor
NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

Perfect replacement for my fridge water supply valve. Has a hex feature between the threads and the body which makes it easy to install. The old one only had a square body.
DS
Monterey, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Product Saved My Bacon

In my wall I had an old Oatey icemaker water supply valve (the white handled one) that was leaking. The old Oatey valve had the 1/2 inch MIP fitting so just the valve could be removed and replaced without replacing the whole box assembly. Oatey no longer sells this valve. Your replacement valve is the only one I could find that had the 1/2" MIP fitting with the 1/4" right angle fridge supply line connection! Without this valve I would have had to cut the current box out of the wall and replace the entire box and its attachment to the in-wall water supply. Your valve made it so I could just replace the defective Oatey valve without having to cut the old valve assembly out of the wall! Thank you!
W3
Washington, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy