Apply to be a TradeMaster!
Main product image of 1/2" Fem Solder or 1/2" MIP x 3/8" OD Comp Angle Mini Ball Valve Supply Stop, LF (Brass)
Magnifying glass
Hover image to zoom

1/2" Fem Solder or 1/2" MIP x 3/8" OD Comp Angle Mini Ball Valve Supply Stop, LF (Brass)

Brand:
Dahl
SKU:
621-01-31
Rating:
(1)
Q&A:
(0)
1/2" Fem Solder or 1/2" MIP x 3/8" OD Comp Angle Mini Ball Valve Supply Stop, LF (Brass)
Magnifying glass
Hover image to zoom
$21.44 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MIP, Female Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Fem Solder or 1/2" MIP x 3/8" OD Comp Angle Mini Ball Valve Supply Stop, LF (Brass)

Specifications:
  • Pattern: Angle
  • Finish: Rough Brass
  • Material: Lead-Free Brass
  • Operation: Plated Handle
  • Inlet Pipe Type: Iron
  • Inlet Size: 1/2
  • Outlet Pipe Type: Copper
  • Outlet Size: 3/8" OD

Specs

–
Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Inlet Type:

MIP

Female Sweat

Outlet Type:

OD Compression

Material:

Brass

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was a difficult part to find

I had a difficult time locating this part... I knew it must exist but I couldn't locate it at any other places I checked. Saved me from redoing a bunch
Scott
Olympia WA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy