Apply to be a TradeMaster!
Main product image of 1/2" Fem. Solder Longshank x Male Hose Outlet Box Valve w/ Shank Nut, Lead Free (Pack of 2)
Magnifying glass
Hover image to zoom

1/2" Fem. Solder Longshank x Male Hose Outlet Box Valve w/ Shank Nut, Lead Free (Pack of 2)

Brand:
Dahl
SKU:
621-08-04-PK2-NUT
Rating:
(2)
Q&A:
(1)
1/2" Fem. Solder Longshank x Male Hose Outlet Box Valve w/ Shank Nut, Lead Free (Pack of 2)
Magnifying glass
Hover image to zoom
$70.13 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Outlet Type
Hose
Product Highlight: Finish
Rough Brass
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Size:

1/2"

Material:

Brass

Valve Type:

Angle

Outlet Type:

Hose

Finish:

Rough Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Solid Valves and Working Great

Purchased these washing machine valves because of matching the brand throughout the house and figured lead-free wouldn't be a bad choice either. Installation was straight forward and sweating the copper had no effect on the valves performance. Handles are easy to turn, but I recommend turning the valve a few times before install to prevent any sticking from manufacturers assembly. That is with any new valve. Only been installed for a couple weeks, but definitely happy with purchase. Supply House has been a reliable seller with fast shipping for a lot of my purchases also.
Todd
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leak from hot water valve stem

Water leak from hot water valve, this valve is non-serviceable. I got this thinking it would be a better product when compared to the Taiwan/ China products. Hopefully Supply House will send me a replacement.
Tom
PA
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where is this made?

Asked by TOM 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is designed, engineered and manufactured in Canada with American materials.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy