Apply to be a TradeMaster!
Main product image of 1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve (Rough Brass)

Brand:
Dahl
SKU:
621-08-30
Rating:
(0)
Q&A:
(2)
1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$27.39 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Lead Free
Yes

Description

–
NOTE: Image displayed does not represent actual product.

1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve (Rough Brass)

Specs

–
Application:

Plumbing

Product Type:

Outlet Box Part

Size:

1/2" x 1/4"

Material:

Brass

Finish:

Rough Brass

Outlet Type:

OD Compression

Inlet Type:

Sweat

Lead Free:

Yes

Tubing Compatibility:

PEX

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a 1/2 inch copper water line feeding an ice maker. The current valve will not shut off and is sweated to the copper water line. Can this product be sweated onto this line. Is it all copper?

Asked by Jim Fyffe 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. You would sweat a 1/2" nominal size copper pipe inside of this valve. Please disregard the photo, as it is a stock photo that shows male threads which is incorrect - it is for 1/2" copper sweat.

Was this review helpful to you?

Q: I like to know how this is installed. What is on the other end of the valve. It is threaded so how is it "sweated" thank you

Asked by Johnny 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

NOTE: Image displayed does not represent actual product. The inlet type is sweated but this picture is just a stock photo. Supply House has no installers or technicians on staff to advise on proper installation, but if you have additional questions, you can contact Dahl directly at 1-800-268-5355.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy