Apply to be a TradeMaster!
Main product image of 1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve w/ Shank Nut (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve w/ Shank Nut (Rough Brass)

Brand:
Dahl
SKU:
621-08-30-NUT
Rating:
(0)
Q&A:
(0)
1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve w/ Shank Nut (Rough Brass)
Magnifying glass
Hover image to zoom
621-08-30-NUT has been discontinued
Discontinued May 29, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" Female Solder Longshank x 1/4" OD Compression Angle Icemaker Valve w/ Shank Nut (Rough Brass)

Product Features
  • Extra screwdriver shutoff for tamper resistance.
  • Designed, engineered and manufactured in Canada with American materials.
  • They may build them with something else, but they fix them with these.

Specs

–
Country of Origin:

Canada

Application:

Plumbing

Product Type:

Outlet Box Part

Size:

1/2" x 1/4"

Material:

Brass

Finish:

Rough Brass

Outlet Type:

OD Compression

Inlet Type:

Sweat

Includes:

Shank Nut

Lead Free:

Yes

Tubing Compatibility:

PEX

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm