Apply to be a TradeMaster!
1/2" Female Sweat  x Male Hose, 621-13-04-BAG

1/2" Female Sweat x Male Hose, 621-13-04-BAG

Brand:
Dahl
SKU:
621-13-04-BAG
Rating:
(0)
Q&A:
(0)
1/2" Female Sweat  x Male Hose, 621-13-04-BAG
$18.61 each
In Stock
In Stock
Get 6 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Finish
Brass
Product Highlight: Connection Type
C x Male Hose Connection

Description

–

1/2" Female Sweat x Male Hose, Eco Lead-Free Version

Specs

–
Finish:

Brass

Size:

1/2"

Inlet Type:

Female Sweat

Valve Type:

Angle

Connection Type:

C x Male Hose

Outlet Type:

Male Hose

Lead Free:

Yes

Material:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy