Apply to be a TradeMaster!
Main product image of 1/2" (Male Solder) x Male Hose, LF (Brass)
Magnifying glass
Hover image to zoom

1/2" (Male Solder) x Male Hose, LF (Brass)

Brand:
Dahl
SKU:
621-23-04
Rating:
(0)
Q&A:
(0)
1/2" (Male Solder) x Male Hose, LF (Brass)
Magnifying glass
Hover image to zoom
$17.84 each
BOX UP & SAVE 7%
$399.60 box of 24
$16.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Male Solder
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
Male Solder x Male Hose Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" (Male Solder) x Male Hose (Brass) - Lead Free

Specs

–
Size:

1/2"

Connection Type:

Male Solder x Male Hose

Valve Type:

Angle

Lead Free:

Yes

Material:

Rough Brass

Inlet Type:

Male Solder

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy