Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" Dahl Press x 1/4" OD Comp. Angle Stop Valve (Rough Brass)
Brand:
Dahl
SKU:
621-23L-30
Rating:
(4)
Q&A:
(0)
Hover image to zoom
621-23L-30 has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Male Press x 1/4" OD Comp Angle Stop Valve, Lead Free (Rough Brass)
Brand:
Dahl
SKU:
621-MP3-30
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Press
OD Compression
1/2"
1/4"
1/2" x 1/4"
Brass
Specs
–
Finish:
Rough Brass
Material:
Brass
Product Type:
Supply Stop
Size:
1/2" x 1/4"
Outlet Size:
1/4"
Inlet Size:
1/2"
Lead Free:
Yes
Type:
1/4 Turn
Body Pattern:
Angle
Inlet Type:
Press
Outlet Type:
OD Compression
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
SKU:
ASQ050PR-025CS
Bluefin
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Ordered more
No issues after using 4 so far.
DS
Belvidere IL
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Ordered more
Only used two so far, but they worked great.
DS
Belvidere IL
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Just ordered more
Would like to see it with a propress end to save a fitting.
DS
Belvidere il
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Already ordered more
Used with a 1/2" copper press tee-worked great.
DS
Belvidere IL
6 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video