Apply to be a TradeMaster!
Main product image of 5/8" OD Compression Angle Hose & Boiler Drain, Lead Free (Brass)
Magnifying glass
Hover image to zoom

5/8" OD Compression Angle Hose & Boiler Drain, Lead Free (Brass)

Brand:
Dahl
SKU:
621-33-04
Rating:
(0)
Q&A:
(0)
5/8" OD Compression Angle Hose & Boiler Drain, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$17.07 each
BOX UP & SAVE 7%
$379.20 box of 24
$15.80 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
OD Compression x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Male Hose
Product Highlight: Finish
Brass
Product Highlight: Lead Free
Yes

Specs

–
Connection Type:

OD Compression x Male Hose

Material:

Brass

Valve Type:

Angle

Inlet Type:

OD Compression

Outlet Type:

Male Hose

Finish:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy