Apply to be a TradeMaster!
Main product image of 3/4" MIP x Male Hose Mini-Ball Hose Valve, LF (Brass)
Magnifying glass
Hover image to zoom

3/4" MIP x Male Hose Mini-Ball Hose Valve, LF (Brass)

Brand:
Dahl
SKU:
621-64-04
Rating:
(1)
Q&A:
(0)
3/4" MIP x Male Hose Mini-Ball Hose Valve, LF (Brass)
Magnifying glass
Hover image to zoom
$41.40 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
3/4"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Connection Type:

MNPT x Male Hose

Valve Type:

Angle

Material:

Rough Brass

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Finish:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

top notch

Top notch. Second one I bought for my water heater so I can easily drain it when necessary.
DIY guy
Doylestown PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy