| Product Type: | Outlet Box Part |
|---|---|
| Application: | Plumbing |
| Size: | 3/8" x 1/4" |
| PEX Size: | 3/8" |
| Material: | Brass |
| Finish: | Rough Brass |
| Inlet Type: | PEX Crimp |
| Outlet Type: | OD Compression |
| Lead Free: | Yes |
| Tubing Compatibility: | PEX |
| Body Pattern: | Angle |
| Standards Met: | ASTM F1807 |