Apply to be a TradeMaster!
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop w/ Red Handle, LF (Rough Brass)

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop w/ Red Handle, LF (Rough Brass)

Brand:
Dahl
SKU:
624-33-31
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop w/ Red Handle, LF (Rough Brass)
$11.86 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Specs

–
Material:

Brass

Finish:

Rough Brass

Outlet Type:

OD Compression

Product Type:

Supply Stop

Inlet Size:

5/8"

Outlet Size:

1/2" x 3/8"

Inlet Type:

OD Compression

Lead Free:

Yes

Body Pattern:

Angle

Color:

Red Handle

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy