Apply to be a TradeMaster!
Main product image of 6" Access/Part Stop Key (Standard)
Magnifying glass
Hover image to zoom

6" Access/Part Stop Key (Standard)

Brand:
Dahl
SKU:
9951
Rating:
(0)
Q&A:
(0)
6" Access/Part Stop Key (Standard)
Magnifying glass
Hover image to zoom
$15.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Size
6"

Description

–
New style handle for easy operation.

Finish: Rough Brass

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Key

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy