Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)

Brand:
Dahl
SKU:
E33-2211
Rating:
(2)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Tee & Valve Kit, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$43.75 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2" x 1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
Water supply line valves by Dahl Brothers, type E33-2211. Water supply line valves icemaker kit tee inlet od comp 5/8 inches outlet od comp 5/8 inches branch od comp 1/4 inches mini ball valve. Chrome plated brass.

Note: Image does not represent actual product.

Specs

–
Finish:

Rough Brass

Material:

Brass

Inlet Type:

Nominal Compression

Product Type:

Tee & Valve Kit

Inlet Size:

1/2" x 1/2"

Size:

1/2" x 1/2" x 1/4"

Outlet Size:

1/4"

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

definitely buy again

use the valve for shutoff for refrigerator water/ice machine, filter changeout. replaced leaking saddle valve, compression fittings make it easy to install. nice product
Swib
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good and solid product, would buy again.

I needed to wait for the product, but it was worth it. Excellent manufacturing and smart design (need only 1" cut in the pipe to install it). Works flawlessly.
Irislav
Reston, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy