Apply to be a TradeMaster!
Main product image of 1/4" Nom Compression x 3/8" OD Compression X 1/2" NPSM Skirted Toilet Kit, Chrome-Plated Brass (LF)
Magnifying glass
Hover image to zoom

1/4" Nom Compression x 3/8" OD Compression X 1/2" NPSM Skirted Toilet Kit, Chrome-Plated Brass (LF)

Brand:
Dahl
SKU:
E41-2421
Rating:
(0)
Q&A:
(0)
1/4" Nom Compression x 3/8" OD Compression X 1/2" NPSM Skirted Toilet Kit, Chrome-Plated Brass (LF)
Magnifying glass
Hover image to zoom
$35.67 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression x NPSM
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8" x 1/2"
Product Highlight: Size
1/4" x 3/8" x 1/2"
Product Highlight: Material
Brass

Description

–
Product Features
  • Don't cut open that wall! Use the Skirted Toilet Kit and get the job finished on time with increased customer satisfaction.
  • Another unique solution from dahl .
  • Every valve is tested before leaving our factory.


Product Specifications
  • Pattern: Straight
  • Finish: Plated
  • Operation: Plated Handle
  • Inlet Pipe Type: Other
  • Inlet Size: 3/8 OD
  • Outlet Pipe Type: Copper
  • Outlet Size: 3/8 OD
  • Branch Pipe Type: Other
  • Branch Size: 1/2"

Specs

–
Finish:

Chrome

Inlet Type:

Nominal Compression

Material:

Brass

Product Type:

Supply Stop

Size:

1/4" x 3/8" x 1/2"

Outlet Size:

3/8" x 1/2"

Inlet Size:

1/4"

Valve Type:

Skirted Toilet Kit

Type:

1/4 Turn

Body Pattern:

Straight

Outlet Type:

OD Compression x NPSM

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy