Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Daikin Parts
3 Speed Wall Mount Fan Speed Switch
Brand:
Daikin
SKU:
107112101
Rating:
(0)
Q&A:
(1)
Hover image to zoom
107112101 has been discontinued
Discontinued April 27, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
120V 2 Pole 4 Position Rotary Switch, 057543001
Brand:
Daikin
SKU:
057543001
(0)
Order by
today
, receive 35 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Note:
To directly replace this item, please purchase the:
Rotary Switch
057543001
Knob
802018013
Mounting Screw
047444012
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: What is the amp rating on SKU 107112101
1 Answer
Asked by Larry 3 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
Hi Larry. This switch is rated at 10A/125VAC and 5A/277VAC.
Was this review helpful to you?
0
0
Flag this review
×
Video