Apply to be a TradeMaster!
Variable Frequency Drive VFD, 7.5 HP, 460V, 13A, Open R3, 404181339

Variable Frequency Drive VFD, 7.5 HP, 460V, 13A, Open R3, 404181339

Brand:
Daikin
SKU:
404181339
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive VFD, 7.5 HP, 460V, 13A, Open R3, 404181339
$2,068.99 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
7.5 HP
Product Highlight: Amperage
13 Amps

Description

–

404181339 is a Variable Frequency Drive VFD, 7.5 HP, 460V, 13A, Open R3 manufactured by Daikin.

Specs

–
Voltage:

460v

Horse Power:

7.5

Product Type:

Variable Frequency Drive

Amperage:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy