Apply to be a TradeMaster!
Main product image of Madoka Remote Controller, BRC1H71W
Magnifying glass
Hover image to zoom

Madoka Remote Controller, BRC1H71W

Brand:
Daikin
SKU:
BRC1H71W
Rating:
(0)
Q&A:
(0)
Madoka Remote Controller, BRC1H71W
Magnifying glass
Hover image to zoom
$322.03 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Madoka Remote Controller features a sleek and stylish design with an intuitive interface including touch button control. It retains advanced functions for indoor unit control. It can be commissioned and managed with ease through a Bluetooth configuration app or via the onboard menus. The Madoka provides 3 configurable display modes: Text (default), Icon, and Scale to help meet project and occupant needs.

Product Features:
  • Settings and configuration can be set and sent to controllers easily using BLE technology
  • Selective display mode: Text, Icon, and Scale display
  • Field settings categorized based on the application
  • Date and Time with Automatic DST
  • Language: English, French, Spanish
  • Supports both Fahrenheit and Celsius
  • Basic Control Functions:
    • On/Off, operation mode, set-point
    • Up to 5 fan speeds selectable
    • Louver direction
    • Error Code
    • Auto-draft prevention
  • Advanced Functions:
    • Auto changeover with guard timer
    • Setpoint range limitation
    • Dual setpoint for H/C
    • Unoccupied setpoint (Setback control)
    • Minimum setpoint differential
    • Individual fan speed for cooling and heating

Specs

–
Product Type:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy