Shop Limited Time Deals
Main product image of Daikin 5 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)
Magnifying glass
Hover image to zoom

Daikin 5 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)

Brand:
Daikin
SKU:
DCC060XXX3BXXX
Rating:
(0)
Q&A:
(0)
Daikin 5 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)
Magnifying glass
Hover image to zoom
We no longer carry DCC060XXX3BXXX
Unavailable since March 30, 2016

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
59500 BTUs
Product Highlight: Warranty
5 Year (Parts) Warranty
Product Highlight: Voltage
208V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Airflow
Multi-Position

Specs

–
Voltage:

208V

Application:

Cooling

HVAC

Phase:

3

Type:

Packaged Air Conditioner

Commercial

SEER:

13

Airflow:

Multi-Position

EER:

11.3

Motor:

Belt Drive

Hertz:

60

Ton:

5

Cooling Capacity (BTU):

59500

Weight (lbs):

580 lbs

Warranty:

5 Year (Parts)

Heat Exchanger:

Aluminized

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Box

Daikin 5 Ton 13 SEER Commercial Air Conditioner (208v, 3 Phase)

Replacement Parts

SKU: DCC060XXX3BXXX

Brand: Daikin

Search Parts:
SEARCH PARTS
Product Image of no image
TOP PANEL
0121L00235NG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COMPRESSOR 51000, 208/230/60/3
ZP51K5ETF5130
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COND MOTOR 1/4 HP, 1 SP,6 PL
0131M00429
Sorry, we don't currently sell this item. Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Product Image of no image
FAN GRILLE
0152G00003
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FAN BLADE
0150G00004
Sorry, we don't currently sell this item. Request This Item
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
Product Image of no image
COMPRESSOR MOUNTING PLATE
0121L00310
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BASE PAN-OUTDOOR
0121L01307
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BASE PAN-INDOOR
0121L00943
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BRACKET-HAIRPIN END
0121L00936
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW #10X3/4", BLACK (QTY 3)
0163M00004
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
WASHER, BLACK (.50 OD .218ID) (QTY 4)
0163M00005P
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FORK BOARD (QTY 2)
0141L00003X
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FORK BOARD BRACKET (QTY 4)
0121L00055
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM