Apply to be a TradeMaster!
Main product image of 12.5 Ton 13 SEER Commercial Air Conditioner (208-230v, 3 Phase)
Magnifying glass
Hover image to zoom

12.5 Ton 13 SEER Commercial Air Conditioner (208-230v, 3 Phase)

Brand:
Daikin
SKU:
DCC150XXX3BXXX
Rating:
(0)
Q&A:
(0)
12.5 Ton 13 SEER Commercial Air Conditioner (208-230v, 3 Phase)
Magnifying glass
Hover image to zoom
We no longer carry DCC150XXX3BXXX
Unavailable since March 30, 2016

Product Highlights

Product Highlight: Cooling Capacity (BTU)
144000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Ton
12.5

Description

The DCC Packaged Air Conditioner provides energy-efficient cooling performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.

Standard Features:
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressors
  • Two-stage cooling
  • Copper tube / aluminum fin coils
  • Power block for field wiring
  • High- and low-pressure switches
  • High-capacity, steel-cased filter drier
  • Heater kits with single-point entry

Cabinet Features
  • Heavy-gauge, galvanized steel cabinet with UV-resistant powder-paint finish
  • Built-in filter rack with standard 2" filters
  • Convertible airflow orientation
  • Easy to service
  • Full perimeter rail
  • Sloped drain pan
  • 24-volt terminal strip
  • Units meet the performance outlined in Table 6.8.1A of ASHRAE Standard 90.1-2010
  • AHRI Certified; ETL Listed

Specs

Voltage:

208/230V

Phase:

3

SEER:

13

EER:

11

Ton:

12.5

Motor:

Belt Drive

Cooling Capacity (BTU):

144000

Weight (lbs):

1275 lbs

Type:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm