Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DCG1202104BXXXAB Parts - DCG Series Commercial Gas Pack - 10 Ton - 210K BTU - Belt Drive - 460V
Brand:
Daikin
SKU:
DCG1202104BXXXAB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
CORNER POST
0121L00065RFNG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121L00511NG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121L00511NG
Sorry, we don't currently sell this item.
Request This Item
ROLL FORM SIDE POST
0121L00738RFNG
Sorry, we don't currently sell this item.
Request This Item
FILTER DOOR
0121L00737NG
Sorry, we don't currently sell this item.
Request This Item
FILTER DOOR POST
0121L00739RFNG
Sorry, we don't currently sell this item.
Request This Item
ECONOMIZER DOOR
0121L00510NG
Sorry, we don't currently sell this item.
Request This Item
DUCT PANEL
0121L01364NG
Sorry, we don't currently sell this item.
Request This Item
RETURN DUCT COVER
0121L00082NG
Sorry, we don't currently sell this item.
Request This Item
SUPPLY DUCT COVER
0121L00099NG
Sorry, we don't currently sell this item.
Request This Item
CONTROL DOOR
0121L00974NG
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX POST
0121L00762RFNG
Sorry, we don't currently sell this item.
Request This Item
ELECTRIC HEAT DOOR
0121L00767NG
Sorry, we don't currently sell this item.
Request This Item
BLOWER DOOR
0121L00763NG
Sorry, we don't currently sell this item.
Request This Item
BURNER BOX POST
0121L00765RFNG
Sorry, we don't currently sell this item.
Request This Item
BURNER DOOR
0121L00766NG
Sorry, we don't currently sell this item.
Request This Item
Top Panel/Tubing Assembly
+
Evaporator/Partition Assembly
+
Condenser/Partition Assembly
+
Heat Exchanger Assembly
+
Belt Drive Blower / Motor Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
DCG Series Commercial Gas Pack - 10 Ton - 210K BTU - Belt Drive - 460V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video