Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DCG2404004BXXXAA Parts - DCG Series Commercial Gas Pack - 20 Ton - 400K BTU - 460 VAC - Belt Drive
Brand:
Daikin
SKU:
DCG2404004BXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly 1
–
Post; Corner
0121L01143NG
Sorry, we don't currently sell this item.
Request This Item
Control/Filter Post
0121L00673NG
Sorry, we don't currently sell this item.
Request This Item
Post; Blower Door
0121L00710NG
Sorry, we don't currently sell this item.
Request This Item
Post Partition; Gas Flue
0121L00904NG
Sorry, we don't currently sell this item.
Request This Item
Control Door
0121L00687NG
Sorry, we don't currently sell this item.
Request This Item
Filter Door
0121L00686NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Side
0121L00907NG
Sorry, we don't currently sell this item.
Request This Item
Post; Cond Panel
0121L01144NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Louver, End
0121L01174NG
Sorry, we don't currently sell this item.
Request This Item
Blower Door; Gas Side
0121L00713NG
Sorry, we don't currently sell this item.
Request This Item
Burner Door
0121L00712NG
Sorry, we don't currently sell this item.
Request This Item
Condenser Grille
0152L00000
Sorry, we don't currently sell this item.
Request This Item
Turnbuckle Door
0121L00476NG
Sorry, we don't currently sell this item.
Request This Item
Hood; Combustion Air
0121L00562NG
Sorry, we don't currently sell this item.
Request This Item
Screw; Machine
M0204317
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 2
+
Top Panel Assembly
+
Partition Condenser Evaporator Assembly
+
Compressor Tubing Assembly
+
Belt Drive Blower Assembly
+
Heat Exchanger Assembly
+
Control Box and Capacitor Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
DCG Series Commercial Gas Pack - 20 Ton - 400K BTU - 460 VAC - Belt Drive
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video