Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DCH036XXX4BXXXAC Parts - DCH Series Commercial Packaged Heat Pump - 3 Ton - 13 SEER - 460V - Belt Drive
Brand:
Daikin
SKU:
DCH036XXX4BXXXAC
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Tubing Assembly
–
TOP PANEL
0121L00235NG
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR
0131M00432
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
FAN GRILLE
0152G0000
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT
17788000083F
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE
0150G00004
Sorry, we don't currently sell this item.
Request This Item
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Low Pressure Switch
0130M00075
Goodman-Amana
(1)
BI-FLOW FILTER DRIER
B1219204
Sorry, we don't currently sell this item.
Request This Item
REVERSING VALVE
0151R00069
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch
0130M00074
Goodman-Amana
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Screw-shoulder Tf, M0221641
M0221641
Goodman-Amana
COMPRESSOR
ZP31K5ETFD130
Sorry, we don't currently sell this item.
Request This Item
MOUNTING PLATE-COMPRESSOR
0121L01308
Sorry, we don't currently sell this item.
Request This Item
BASE PAN-INDOOR
0121L00943
Sorry, we don't currently sell this item.
Request This Item
BASE PAN-OUTDOOR
0121L01307
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR SCROLL HARNESS
0159L00028
Sorry, we don't currently sell this item.
Request This Item
SCREW
0163M00004
Sorry, we don't currently sell this item.
Request This Item
WASHER, BLACK
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
Cabinet Assembly
+
Evaporator Condenser and Partition Assy
+
Belt Drive Blower and Control Box Assy
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
DCH Series Commercial Packaged Heat Pump - 3 Ton - 13 SEER - 460V - Belt Drive
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video