Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DHP153A50AA Parts - Daikin Package Terminal Air Conditioner (PTAC)
Brand:
Daikin
SKU:
DHP153A50AA
Replacement Parts
Search Parts:
SEARCH PARTS
DHP MODELS
–
Base Pan
801220390278
Sorry, we don't currently sell this item.
Request This Item
Base Tray -Plastic Drain
802220890006
Sorry, we don't currently sell this item.
Request This Item
PTAC Drain Valve-Base Pan Drain Valve
801600900095
Sorry, we don't currently sell this item.
Request This Item
Compressor
801401600034
Sorry, we don't currently sell this item.
Request This Item
Reversing Valve Assy
801621190376
Sorry, we don't currently sell this item.
Request This Item
Line press plate
801120890051
Sorry, we don't currently sell this item.
Request This Item
Blower Scroll
801220590678
Sorry, we don't currently sell this item.
Request This Item
Right End Plate
801220590681
Sorry, we don't currently sell this item.
Request This Item
802400300054
802400300054
Sorry, we don't currently sell this item.
Request This Item
Indoor motor support
801220890158
Sorry, we don't currently sell this item.
Request This Item
E-box left side board assembly
801220890395
Sorry, we don't currently sell this item.
Request This Item
Wire buckle
801121190013
Sorry, we don't currently sell this item.
Request This Item
Lef t fixing clamp components
801220890167
Sorry, we don't currently sell this item.
Request This Item
Left parts of air duct
801120890013
Sorry, we don't currently sell this item.
Request This Item
Outdoor motor support
801220890144
Sorry, we don't currently sell this item.
Request This Item
Tie Brace
801220890166
Sorry, we don't currently sell this item.
Request This Item
Shroud
801120890019
Sorry, we don't currently sell this item.
Request This Item
Outdoor Motor
802400400771
Sorry, we don't currently sell this item.
Request This Item
Top Shroud
801220890190
Sorry, we don't currently sell this item.
Request This Item
Fan Blade, 801120890009
801120890009
Comfort-Aire
(2)
Capilary Weldment
801621190385
Sorry, we don't currently sell this item.
Request This Item
Condenser assembly
801521190098
Sorry, we don't currently sell this item.
Request This Item
Grille
801220890146
Sorry, we don't currently sell this item.
Request This Item
Wall sleeve
801220890441
Sorry, we don't currently sell this item.
Request This Item
Back grille assembly
801220690038
Sorry, we don't currently sell this item.
Request This Item
Panel board support
801220890165
Sorry, we don't currently sell this item.
Request This Item
Top cover
801220890179
Sorry, we don't currently sell this item.
Request This Item
Seal board 2
801220590692
Sorry, we don't currently sell this item.
Request This Item
Air outlet assembly
801220590690
Sorry, we don't currently sell this item.
Request This Item
Fresh Air Vent Door
801220890225
Sorry, we don't currently sell this item.
Request This Item
Fresh Air Filter
801120890010
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet support
801220890151
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet wire buckle
801120890017
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet tube
801120890028
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet spring
802920890004
Sorry, we don't currently sell this item.
Request This Item
Bearing
801220890156
Sorry, we don't currently sell this item.
Request This Item
Fixing Board of Bearing Holder
802720890002
Comfort-Aire
Left End Plate
801220590679
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet rail
801120890012
Sorry, we don't currently sell this item.
Request This Item
Fresh air inlet lever
801120890011
Sorry, we don't currently sell this item.
Request This Item
Blower Wheel, 802920890005
802920890005
Comfort-Aire
Foam component
801220890506
Sorry, we don't currently sell this item.
Request This Item
Electric heater
802402000251
Sorry, we don't currently sell this item.
Request This Item
Evaporator assembly
801521190048
Sorry, we don't currently sell this item.
Request This Item
Seal board 1
801220890175
Sorry, we don't currently sell this item.
Request This Item
Panel components
801120890020
Sorry, we don't currently sell this item.
Request This Item
Control board assy
803320590193
Sorry, we don't currently sell this item.
Request This Item
Electrical Box Cover
801220590684
Sorry, we don't currently sell this item.
Request This Item
control board
803300301100
Sorry, we don't currently sell this item.
Request This Item
Transformer
802300200089
Sorry, we don't currently sell this item.
Request This Item
Capacitor clamp
801200100002
Sorry, we don't currently sell this item.
Request This Item
Compressor capacitor
802401000040
Sorry, we don't currently sell this item.
Request This Item
Indoor motor capacitor
802419900166
Sorry, we don't currently sell this item.
Request This Item
Outdoor motor c apacitor
802401100066
Sorry, we don't currently sell this item.
Request This Item
air outlet grid
801120890024
Sorry, we don't currently sell this item.
Request This Item
Air outlet protection grid
802920590006
Sorry, we don't currently sell this item.
Request This Item
Air return temp. sensor
802300400129
Sorry, we don't currently sell this item.
Request This Item
Back grille
801220690019
Sorry, we don't currently sell this item.
Request This Item
Back grille installation clamp
801120690007
Sorry, we don't currently sell this item.
Request This Item
Check Valve
801600300054
Sorry, we don't currently sell this item.
Request This Item
Compressor connecting wire
802420390053
Sorry, we don't currently sell this item.
Request This Item
Control board
803300400018
Sorry, we don't currently sell this item.
Request This Item
control panel box
801120890026
Sorry, we don't currently sell this item.
Request This Item
Control panel mask
802020590467
Sorry, we don't currently sell this item.
Request This Item
filter
801120890022
Sorry, we don't currently sell this item.
Request This Item
Filter net rail
801120890023
Sorry, we don't currently sell this item.
Request This Item
Fixing panel clamp
801220890192
Sorry, we don't currently sell this item.
Request This Item
Four-Way Valve- Reversing Valve
801600100027
Sorry, we don't currently sell this item.
Request This Item
Front cover
801120890021
Sorry, we don't currently sell this item.
Request This Item
Indoor temp. sensor
802300400088
Sorry, we don't currently sell this item.
Request This Item
LCDI power cord(240V/30A)
802420690014
Sorry, we don't currently sell this item.
Request This Item
Outdoor temp. sensor
802300400077
Sorry, we don't currently sell this item.
Request This Item
Refridgerant
800500100004
Sorry, we don't currently sell this item.
Request This Item
Rev ersing v alv e coil(AC208-240V 60Hz)
802401600614
Sorry, we don't currently sell this item.
Request This Item
touchpad cover
801120890025
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is DHP153A50AA - Daikin Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video