Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DMVT48CP1400AA Parts - DMVT Air Handler, Variable Speed ECM
Brand:
Daikin
SKU:
DMVT48CP1400AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Box Assembly
–
PLATE, UPPER TIE, PAINTED
0121A01484PNG
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL, PAINTED
0121A01478PNG
Sorry, we don't currently sell this item.
Request This Item
REFRIGERATION TUBING PANEL
0121A00658PNG
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL, PAINTED
0121A01716PNG
Sorry, we don't currently sell this item.
Request This Item
Panel, Filter Access, Ptd
0121A00243PNG
Sorry, we don't currently sell this item.
Request This Item
Control Board, PCBJA104S
PCBJA104S
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
CIRCUIT BREAKER COVER
0161A00073
Sorry, we don't currently sell this item.
Request This Item
Gasket Drain Pan, 0154A00006BL
0154A00006BL
Goodman-Amana
Gasket Drain Pan, 0154A00007BL
0154A00007BL
Goodman-Amana
GROMMET
B1392630
Sorry, we don't currently sell this item.
Request This Item
GROMMET
0164A00002
Sorry, we don't currently sell this item.
Request This Item
THUMB SCREW (QTY 2)
0163A00026
Sorry, we don't currently sell this item.
Request This Item
WASHER; SS RETAINING (QTY 2)
BT1392909
Sorry, we don't currently sell this item.
Request This Item
WIRE ASSY, 9 PIN FEMALE CONN
0259A00021
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS
0259A00046
Sorry, we don't currently sell this item.
Request This Item
Wire Harness, 0259M00008
0259M00008
Goodman-Amana
Coil Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
DMVT Air Handler, Variable Speed ECM DMVT48CP1400AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video