Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DP14GM3006041AC Parts - Daikin Packaged Gas/Electric/Dual 14 SEER, Single Stage, Downflow/Horizontal
Brand:
Daikin
SKU:
DP14GM3006041AC
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
Condenser Fan Blade w/ Swept Wing, 0150G00002SP
0150G00002SP
Goodman-Amana
Conden Fan Motor 1/4 HP 1Sp, 6Pl, PP3728
PP3728
Goodman-Amana
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Top Panel
0121G00156NGS
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Door; Blower, 32" - Pnt
20464801NG
Sorry, we don't currently sell this item.
Request This Item
Door; Evap, Control - 32"; Pnt
20464802NG
Sorry, we don't currently sell this item.
Request This Item
Door; Heat Exchange, 32"
0121G00526NG
Sorry, we don't currently sell this item.
Request This Item
Door; Compressor, 32" - Pnt
20464804NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Side, 32" - Pnt
20467701NG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel; 32", Pnt
20466101NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Duct, Gas - 32.5"; Pnt
0121G00802NG
Sorry, we don't currently sell this item.
Request This Item
Post-Support; Side
0121G00460
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Louvered, 32"
0121G00728NG
Sorry, we don't currently sell this item.
Request This Item
Basepan Rail
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Post; Corner Comp End, 32" - Pnt
20464201NG
Sorry, we don't currently sell this item.
Request This Item
Post; Corner Hairpin End, 32" - Pnt
0121G00454NG
Sorry, we don't currently sell this item.
Request This Item
Conduit; PVC
0161G00016
Sorry, we don't currently sell this item.
Request This Item
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
Partition Assembly
+
Basepan/Blower Assembly 1
+
Basepan/Blower Assembly 2
+
Compressor/Tubing Assembly
+
Heat Exchanger/Manifold/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Packaged Gas/Electric/Dual 14 SEER, Single Stage, Downflow/Horizontal DP14GM3006041AC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video