Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DP14GM3608041CA Parts - Daikin Packaged Gas/Electric/Dual 14 SEER, Single Stage, Downflow/Horizontal
Brand:
Daikin
SKU:
DP14GM3608041CA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Cabinet Assembly
–
Fan Blade 26" Swept Wing, 0150G00003SP
0150G00003SP
Goodman-Amana
Conden Fan Motor 1/4 HP 1Sp, 6Pl, PP3728
PP3728
Goodman-Amana
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Top Panel
0121G00156NGS
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Conduit; PVC
0161G00016
Sorry, we don't currently sell this item.
Request This Item
Door; Compressor, 38"
20464804NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Side, 32" - With Paint
20467701NG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel; 32", With Paint
20466101NG
Sorry, we don't currently sell this item.
Request This Item
Panel; Duct, Gas - 32.5" - Paint
0121G00802NG
Sorry, we don't currently sell this item.
Request This Item
Post-Support; Side
0121G00460
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Louvered, 32"
0121G00728NG
Sorry, we don't currently sell this item.
Request This Item
Door; Blower, 32" - With Paint
20464801NG
Sorry, we don't currently sell this item.
Request This Item
Door; Evap/Control 32" With Paint
20464802NG
Sorry, we don't currently sell this item.
Request This Item
Door; Heat Exchange 32"
0121G00526NG
Sorry, we don't currently sell this item.
Request This Item
Rail; Basepan, Package
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Corner; Post Comp End, Paint
0121G00453NG
Sorry, we don't currently sell this item.
Request This Item
Corner; Post Hairpin End, Paint
0121G00454NG
Sorry, we don't currently sell this item.
Request This Item
AL Coil; Approved Cleaning List
TP-109B
Sorry, we don't currently sell this item.
Request This Item
Homeowners Manual
HID-3001C
Sorry, we don't currently sell this item.
Request This Item
I&O Manual
IOD-3008J
Sorry, we don't currently sell this item.
Request This Item
Product Warranty
PWDPKGETYURA
Sorry, we don't currently sell this item.
Request This Item
Partition and Tubing Assembly
+
Blower Assembly
+
Heat Exchange and Manifold Assembly
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Packaged Gas/Electric/Dual 14 SEER, Single Stage, Downflow/Horizontal DP14GM3608041CA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video