Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DP16HH4241BA Parts - Daikin Packaged Heat Pump 16 SEER, Single Stage, Horizontal
Brand:
Daikin
SKU:
DP16HH4241BA
Replacement Parts
Search Parts:
SEARCH PARTS
Top and Cabinet Assembly
–
PNL, DUCT, 32.5"
0121G00668NG
Sorry, we don't currently sell this item.
Request This Item
PNL. CORNER, 32.5"
0121G00665NG
Sorry, we don't currently sell this item.
Request This Item
EXTERNAL BLOWER PANEL 32.5"
0121G00272NG
Sorry, we don't currently sell this item.
Request This Item
EXTERNAL CONTROL BOX PANEL
0121G00276NG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 4 BANK 32.5"
0121G00070NG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 5 BANK 32.5" (QTY 2)
0121G00073NG
Sorry, we don't currently sell this item.
Request This Item
PNL, EVAP, 8.75"X32.5"
0121G00066NG
Sorry, we don't currently sell this item.
Request This Item
RAIL-BASE PAN SUPPORT
0121G00325
Sorry, we don't currently sell this item.
Request This Item
PNT, COMPRESSOR PANEL
0121G00712NG
Sorry, we don't currently sell this item.
Request This Item
PL, FRONT EVAP, BLK-OFF 32"
0121G00640
Sorry, we don't currently sell this item.
Request This Item
PANEL, REAR EVAP BLOCKOFF
0121G00598
Sorry, we don't currently sell this item.
Request This Item
POST, 32.5" (QTY 2)
0121G00079P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL PAINTED
0121G00274NG
Sorry, we don't currently sell this item.
Request This Item
BLADE, FAN 24 OA SERIES
0150G00004
Sorry, we don't currently sell this item.
Request This Item
MOTOR, 1/4 HP, 1 SP, 6 PL
0131M00847
Sorry, we don't currently sell this item.
Request This Item
GRILLE-FAN
0152G00003
Sorry, we don't currently sell this item.
Request This Item
WASHER, BLACK (.50 OD .218ID) (QTY 4)
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
CONDUIT 8.25" PVC
17788000083F
Sorry, we don't currently sell this item.
Request This Item
GROMMET-HORSESHOE 1.675
0164G00005
Sorry, we don't currently sell this item.
Request This Item
CORNER POST 32.5" (QTY 2)
0121G00048NG
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
0121G00046P
Sorry, we don't currently sell this item.
Request This Item
WASHER-LOCK
M0272803
Sorry, we don't currently sell this item.
Request This Item
Tubing Assembly
+
Blower and Control Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Packaged Heat Pump 16 SEER, Single Stage, Horizontal DP16HH4241BA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video