Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DV48FECD14AB Parts - Daikin DVFEC Air Handler, Variable Speed ECM
Brand:
Daikin
SKU:
DV48FECD14AB
Replacement Parts
Search Parts:
SEARCH PARTS
WRAPPER & CONTROL BOX ASSY
–
PCB ASSY
2P561240-1
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER, 208/230, 24V (QTY 2)
0130M00330
Sorry, we don't currently sell this item.
Request This Item
Wrapper Painted
0121A00455PNG
Sorry, we don't currently sell this item.
Request This Item
PLATE, UPPER TIE
0121A01485PNG
Sorry, we don't currently sell this item.
Request This Item
PANEL, UPPER ACCESS
0121A01440PNG
Sorry, we don't currently sell this item.
Request This Item
Panel, Refrigerant Tubing
0121A00658PNG
Sorry, we don't currently sell this item.
Request This Item
GASKET, DRAIN PAN
0154A00060
Sorry, we don't currently sell this item.
Request This Item
Gasket Drain Pan, 0154A00007BL
0154A00007BL
Goodman-Amana
PNL LWR ACCESS, AHU
0121A01357PNG
Sorry, we don't currently sell this item.
Request This Item
Panel, Filter Access
0121A00244PNG
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER COVER
0161A00073
Sorry, we don't currently sell this item.
Request This Item
2.00" VIEW PORT BUSHING
B1392136
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER COVER
0161A00073
Sorry, we don't currently sell this item.
Request This Item
GROMMET
0164A00002
Sorry, we don't currently sell this item.
Request This Item
SCREW,#10X1/2,B,BZ,SLOT,SR,BLK (QTY 4)
0163M00036
Sorry, we don't currently sell this item.
Request This Item
THUMB SCREW (QTY 2)
0163A00026
Sorry, we don't currently sell this item.
Request This Item
WASHER; SS RETAINING (QTY 2)
BT1392909
Sorry, we don't currently sell this item.
Request This Item
WIRE ASSY, 9 PIN FEMALE CONN.
0259A00033P
Sorry, we don't currently sell this item.
Request This Item
WIRE ASSY, 9 PIN FEMALE CONN. (NO ELEC HEAT)
0259A00021
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS (MAIN PCB TO PRES SENSOR)
0259A00023
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS (MAIN PCB TO THERMISTORS)
0259A00024
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS (PCB TO EEV COIL)
0259A00025
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS, CONNECTOR
0259A00031P
Sorry, we don't currently sell this item.
Request This Item
COIL ASSEMBLY
+
BLOWER ASSEMBLY
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin DVFEC Air Handler, Variable Speed ECM DV48FECD14AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video