Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DX11SA1204AA Parts - DX Series Air Conditioner - 10 Ton - 11 EER - 460V
Brand:
Daikin
SKU:
DX11SA1204AA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box / Control Cover
–
LOWER ACCESS PANEL
0121R00330PNG
Sorry, we don't currently sell this item.
Request This Item
CONTROL COVER, SMALL PNT
0121R00053PNG
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR 40 AMP, 3P, 24V
CONT3P040024V
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR 20/370V
CAP200000440RP
Sorry, we don't currently sell this item.
Request This Item
Strap Capacitor, 4400065
4400065
Goodman-Amana
NAMEPLATE, DAIKIN
0161R00037
Sorry, we don't currently sell this item.
Request This Item
SIGHT GLASS CL90/120
B1372801
Sorry, we don't currently sell this item.
Request This Item
Compressor / Tubing Assembly
+
Cabinet Top / Coil / Side Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
DX Series Air Conditioner - 10 Ton - 11 EER - 460V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video