Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DX20VC0481 Parts - Daikin DX Series Split System Air Conditioner
Brand:
Daikin
SKU:
DX20VC0481
Description
–
This product is DX20VC0481 - Daikin DX Series Split System Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
3/8" Sweat Service Valve, 0151R00187S
SKU:
0151R00187S
Goodman-Amana
Pressure Sensor, 3S481010-1
SKU:
3S481010-1
Goodman-Amana
Silicon Grease For Inv Board, 117269J
SKU:
117269J
Daikin
Ambient Air Temperature Sensor, 3P381576-1
SKU:
3P381576-1
Daikin
Thermistor Assembly, 3P381575-2
SKU:
3P381575-2
Goodman-Amana
Condenser Fan Motor 1/4 HP, 115V, 1PH, 1075RPM, 3P356931-1
SKU:
3P356931-1
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
SKU:
10625738S
Goodman-Amana
PCB Circuit Board, 2P346080-1
SKU:
2P346080-1
Goodman-Amana
Assembly Ball Valve 7/8" w/ Caps, 0151R00182S
SKU:
0151R00182S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video