Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FXTQ48TAVJUAAA Parts - Daikin FXTQ_TAVJUA Indoor Ducted VRV Fan Coil
Brand:
Daikin
SKU:
FXTQ48TAVJUAAA
Replacement Parts
Search Parts:
SEARCH PARTS
Wrapper and Control Box Assy
–
PCB FAN ASSY
2P432480-1
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
WIRE ASSY, 9 PIN FEMALE CONN
0259A00021
Sorry, we don't currently sell this item.
Request This Item
WIRE ASSY, 9 PIN FEMALE CONN
0259A00033P
Sorry, we don't currently sell this item.
Request This Item
WRAPPER, PAINTED
0121A00456PNG
Sorry, we don't currently sell this item.
Request This Item
Plate, Upper Tie
0121A00374PNG
Sorry, we don't currently sell this item.
Request This Item
PANEL, UPPER ACCESS
0121A00834PNG
Sorry, we don't currently sell this item.
Request This Item
REFRIGERATION TUBING PANEL
0121A00658PNG
Sorry, we don't currently sell this item.
Request This Item
Gasket Drain Pan, 0154A00006BL
0154A00006BL
Goodman-Amana
Gasket Drain Pan, 0154A00007BL
0154A00007BL
Goodman-Amana
LOWER ACCESS PANEL
0121A00461PNG
Sorry, we don't currently sell this item.
Request This Item
Panel, Filter Access
0121A00243PNG
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER COVER
0161A00073
Sorry, we don't currently sell this item.
Request This Item
CAPACITY ADAPTER
065339J
Sorry, we don't currently sell this item.
Request This Item
GROMMET
0164A00002
Sorry, we don't currently sell this item.
Request This Item
Grommet, M0501301
M0501301
Goodman-Amana
SCREW,#10X1/2,B,BZ,SLOT,SR,BLK (QTY 4)
0163M00036
Sorry, we don't currently sell this item.
Request This Item
TERMINAL BLOCK
0130M00279
Sorry, we don't currently sell this item.
Request This Item
THUMB SCREW (QTY 2)
0163A00026
Sorry, we don't currently sell this item.
Request This Item
WASHER; SS RETAINING (QTY 2)
BT1392909
Sorry, we don't currently sell this item.
Request This Item
WIRE HARNESS, CONNECTOR
0259A00031P
Sorry, we don't currently sell this item.
Request This Item
Coil Tubing Assy
+
Blower Assy
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin FXTQ_TAVJUA Indoor Ducted VRV Fan Coil FXTQ48TAVJUAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video