Apply to be a TradeMaster!
Main product image of 9H-8 Hot/Cold Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom

9H-8 Hot/Cold Stem for Price Pfister Faucets

Brand:
Danco
SKU:
05850B
Rating:
(2)
Q&A:
(0)
9H-8 Hot/Cold Stem for Price Pfister Faucets
Magnifying glass
Hover image to zoom
$26.59 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
1.13" Length

Description

–
Repair your leaky faucet with the Danco 9H-8H/C Hot/Cold Stem for Price Pfister Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable brass construction
  • Ceramic disc construction
  • Does not require faucet seat for installation
  • Fits Price Pfister Bath Series 01, Verve & Windsor tub/shower faucets
  • For hot and cold water applications
  • ID length 9, broach H
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Price Pfister

Type:

Hot/Cold

Material:

Brass

Length (Inches):

1.13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Great
C
L A
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This modified replacement worked perfectly. But, you will need a tool to install it as the nut sits back past the wall.
Barry C.
Altoona, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy