Apply to be a TradeMaster!
Main product image of Disposal Genie Garbage Disposal Strainer (Black)
Magnifying glass
Hover image to zoom

Disposal Genie Garbage Disposal Strainer (Black)

Brand:
Danco
SKU:
10051-DANCO
Rating:
(0)
Q&A:
(0)
Disposal Genie Garbage Disposal Strainer (Black)
Magnifying glass
Hover image to zoom
$10.70 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–

The Danco Disposal Genie I sink drain strainer can protect you and your garbage disposal against costly damages! The Disposal Genie I is not a stopper or plug. Its starfish-like top (or head) allows it to sit inside the sink opening just below the sink flange to allow food and water to flow freely into the garbage disposal while preventing splashing (acting as a splash guard), silverware and other non-food items from slipping into the drain. Molded to the top is an extension below that functions as a scratch-safe, rubber scraper to push food off plates into the drain. We've made the extension short enough so the garbage disposal can run freely without having to remove the Disposal Genie! The top (or head) of the Disposal Genie I drain strainer has a diameter of 3 inches to fit most standard sink openings with the total length of the extension and head at 4.5 inches. The Danco Disposal Genie is constructed of tough, durable plastic for a long life, dishwasher safe for an easy clean. Its the ultimate garbage disposal part accessory!


Product Features: 

  • DRAIN PROTECTION: Prevents silverware, jewelry, and other non-food related items from slipping into drain
  • FOOD SCRAPER: Silicon food scraper can be used to safely clean dishes and push left over food into garbage disposal
  • SPLASH GUARD: The garbage disposal can run freely with Disposal Genie in place allowing water and food to run into drain while functioning as a splash guard to prevent unwanted off-spray
  • UNIVERSAL FIT: Universal design fits most standard disposal openings (up to 3.125 inch)
  • DISHWASHER SAFE: Constructed of tough, durable, dishwasher-safe heavy duty plastic

Specs

–
Finish:

Black

Product Type:

Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy