Apply to be a TradeMaster!
Main product image of VersaSpray Portable Bathtub Handheld Shower Sprayer For Non-Diverter Spouts
Magnifying glass
Hover image to zoom

VersaSpray Portable Bathtub Handheld Shower Sprayer For Non-Diverter Spouts

Brand:
Danco
SKU:
10086
Rating:
(0)
Q&A:
(0)
VersaSpray Portable Bathtub Handheld Shower Sprayer For Non-Diverter Spouts
Magnifying glass
Hover image to zoom
$16.48 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Have the convenience of a shower spray in your bathtub with the Danco VersaSpray Handheld Shower Head. The portable design allows for any bathtub to be easily converted to have the convenience of a shower spray. The 2.2 GPM water flow and 42 inch rubber hose length is perfect for rinsing off, bathing children, washing pets and even cleaning tubs. The sprayer slips on to your existing non-diverter tub spout for quick and easy installation.

Features:

  • Includes an adjustable metal clamp that attaches around the rubber nozzle fitting to help secure the sprayer nozzle onto the bathtub spout
  • ONLY FITS standard size round or square shaped garden tub spout and BATHTUB SPOUTS WITHOUT DIVERTER
  • Nozzle material was changed to be softer and more pliable and will stretch up to approximately 2 inches when installed on a tub spout
  • Pre-installation Note: To make the installation easier, it is recommended to soak sprayer nozzle in hot water for 5 minutes to allow rubber to soften so it will stretch to fit your tub spout. This is important for a snug fit on the tub spout when in use
  • 42 inch rubber hose length is ideal for washing pets, bathing children, rinsing hair and cleaning tub
  • Metal ring clamp pictured in photos and in the installation video is included and is recommended for use to ensure a tight seal
  • Gradually turn water on slowly then graduate to a full water flow to ensure no leaks or unnecessary spraying from the nozzle attachment

Specs

–
Flow Rate (GPM):

2.2

Product Type:

Sprayer

Spray Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy