Shop Klein Tools Limited Time Promotion
Main product image of 3" Universal Tub/Shower Flange Set (Chrome)
Magnifying glass
Hover image to zoom

3" Universal Tub/Shower Flange Set (Chrome)

Brand:
Danco
SKU:
10307-DANCO
Rating:
(0)
Q&A:
(0)
3" Universal Tub/Shower Flange Set (Chrome)
Magnifying glass
Hover image to zoom
$10.55 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Finish
Chrome

Description

–

The Danco Universal Tube and Flange Assembly in Chrome provides a cover for a faucet's working mechanism, including the stem or cartridge. The assembly comes with adapters for your convenience. The tube and flange has a universal design that fits most faucets and features metal construction.

Features:

  • Durable brass, zinc and plastic construction provides reliability
  • Universal design fits most manufacturers
  • Covers the working mechanism of a faucet
  • Tube: 3 in. Length x 1-1/2 in. O.D.
  • Flange: 3 in O.D. x 1-1/2 in. I.D. x 3/4 in. Thick
  • Includes (4) adapters that fit most faucet stems
  • Adapters I.D. widths range from 1-1/16 in. to 9/16 in.
  • Stylish chrome finish matches most existing fixtures

Specs

–
Product Type:

Tub

Size:

3"

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy