Apply to be a TradeMaster!
Main product image of Replacement Cartridge for American Standard Single Handle Tub/Shower Faucets
Magnifying glass
Hover image to zoom

Replacement Cartridge for American Standard Single Handle Tub/Shower Faucets

Brand:
Danco
SKU:
10469-DANCO
Rating:
(1)
Q&A:
(0)
Replacement Cartridge for American Standard Single Handle Tub/Shower Faucets
Magnifying glass
Hover image to zoom
$22.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
American Standard
Product Highlight: Material
Plastic, Ceramic
Product Highlight: Length (Inches)
2.14" Length

Description

–
Repair your leaky faucet with the Danco Cartridge for American Standard Single-Lever Tub/Shower Faucets. Replacing a faucet cartridge is an economical alternative to replacing the entire faucet fixture and a dripping faucet wastes both water and energy. The installation of a cartridge will stop the drip and return your faucet to like new condition.

Product Features:
  • Durable plastic construction
  • Product Outer Diameter: 1.84"
  • Fits American Standard pressure balance tub/shower faucets
  • For hot and cold water applications
  • Ceramic disc construction
  • White finish
  • Complies with the reduction of lead in drinking water act

Specs

–
Product Type:

Cartridge

Used With:

American Standard

Material:

Plastic

Ceramic

Type:

Hot/Cold

Length (Inches):

2.14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

I was faced with having to replace the entire valve in my older shower just because of the type of innards which would've cost me thousands. Because I was able to find this part at supply house, it cost me less than 30 bucks and I was able to replace all the trim myself. Kudos to you all.
Mel M
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy