Apply to be a TradeMaster!
Main product image of Hair Catcher Shower Drain Cover (Chrome)
Magnifying glass
Hover image to zoom

Hair Catcher Shower Drain Cover (Chrome)

Brand:
Danco
SKU:
10529-DANCO
Rating:
(0)
Q&A:
(0)
Hair Catcher Shower Drain Cover (Chrome)
Magnifying glass
Hover image to zoom
$10.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Some of the biggest headaches can come from clogged drains - until now! The Danco Stand-Alone Shower Drain Hair Catcher and Strainer is a beautifully designed hair catcher that does a phenomenal job at keeping dirty tasks off your TO-DO list. With the neutral styled drain top you can be assured it will go with any and all bathroom styles. The hair catching basket is hidden, and sits below the drain working hard out-of-sight to ensure a protected drain while capturing all rogue hairs from clogging the pipes. The basket detaches for easy removal and cleaning. This DANCO Stand-Alone Shower Drain Hair Catcher and Strainer will help keep your drains flowing freely, eliminating future clogs, and saving you from another drive to the home maintenance store. It is easy to install with no tools required, and has a metal drain cover ring constructed for strength and durability. Included are one extra baskets for a total of 2 baskets in a set and fits most standard stand-alone shower drains that are 3 inches in diameter. Order yours today!

Features:

  • Discretely inside the drain capturing hair below the surface as it collects inside the hidden basket to prevent it from slipping down the drain
  • Fits most standard shower drains and is designed to catch any type of human or pet hair while allowing water to flow freely down the drain
  • Hidden basket traps hair and other debris from going down the drain and the hidden baskets detaches for easy removal and cleaning or simply discard and replace with a new one
  • Designed to fit standard 3 inch drain stand-alone shower enclosures; does not fit bathtub drains
  • Dimensions: Drain trim is 4-1/4 inch outer diameter x 2-1/2 inch inner diameter. Basket insert is 2-1/2 inch outer diameter x 2 inch inner diameter
  • Includes (1) chrome shower drain cover and (2) detachable replacement baskets
  • Chrome finish gives your bathroom a classic look and will complement your existing décor
  • Durable metal drain cover ring and plastic replacement baskets and basket top are designed to endure the rigors of everyday use

Specs

–
Product Type:

Drain Cover

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy