Apply to be a TradeMaster!
Main product image of Hair Catcher Shower Drain Cover (Matte Black)
Magnifying glass
Hover image to zoom

Hair Catcher Shower Drain Cover (Matte Black)

Brand:
Danco
SKU:
11086
Rating:
(0)
Q&A:
(0)
Hair Catcher Shower Drain Cover (Matte Black)
Magnifying glass
Hover image to zoom
$14.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

The Danco Shower Hair Catcher protects the drain from unwanted debris. It has a hidden basket that stops hair from going down the drain which when needed detaches for easy removal and cleaning. This drain catcher helps to keep drains flowing freely, eliminating clogs from foreign objects. This hair catcher is designed to fit standard 3 inch stand-alone shower enclosures and does not fit bathtub drains. Includes extra basket. The metal drain cover ring and plastic baskets are constructed for strength and durability and the matte black finish matches well with most stand-alone showers. The Danco Shower Hair Catcher is easy to install with no tools required and is sure to be the right hair catcher for you!

Features:

  • Designed to fit standard stand-alone shower enclosures; does not fit bathtub drains
  • Fits standard 3 in. shower drains
  • Drain trim 4-1/4 in. O.D. x 2-1/2 in. I.D
  • Basket insert 2-1/2 in. O.D. x 2 in. I.D
  • Hidden basket effectively catches debris while allowing water to drain
  • Basket detaches for easy removal
  • Includes 1 extra basket
  • Metal drain cover ring and plastic baskets are constructed for strength and durability
  • Matte black finish matches well with most stand-alone showers
  • Tip: It is recommended that hair catcher baskets be changed every 3 months. By doing this you insure that you will always have a good free flowing stream in your shower or tub.

Specs

–
Product Type:

Drain Cover

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy