Apply to be a TradeMaster!
Main product image of 8" Shower Arm w/ Flange ( Matte Black)
Magnifying glass
Hover image to zoom

8" Shower Arm w/ Flange ( Matte Black)

Brand:
Danco
SKU:
11095
Rating:
(0)
Q&A:
(0)
8" Shower Arm w/ Flange ( Matte Black)
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Matte Black

Description

–

Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too, every space needs a little bit of black so adding in black hardware, faucets, and other fixtures is a great way to include this design staple into your space. The Danco Wall Mount Shower Arm and Flange is ideal to give the extension you need for your showerhead. The 8-inch length will provide enough space to add a handheld shower attachment. It is constructed of stainless steel for durability providing a long lasting performance.

Features:

  • Designed to give you the extension length you need when installing a showerhead
  • Includes a flange cover that will give your shower a finished look
  • Manufactured to fit 1/2 inch IPS stub-out pipe connection
  • Two-piece set features stainless steel construction which provides strength and durability
  • Easy to install with no tools required; prep the shower arm prior to installation by wrapping 1/2 in. pipe sealing tape around threads on both ends of the shower arm to create a better leak free seal
  • Matte gives black a warmer, inviting look to your interior design; it is modern, yet cozy and it is such a versatile finish that can go with any home design style

Specs

–
Product Type:

Shower Arm

Size:

8"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy