Apply to be a TradeMaster!
Main product image of 3.3" Garbage Disposal Splash Guard Baffle (Black)
Magnifying glass
Hover image to zoom

3.3" Garbage Disposal Splash Guard Baffle (Black)

Brand:
Danco
SKU:
12025
Rating:
(0)
Q&A:
(0)
3.3" Garbage Disposal Splash Guard Baffle (Black)
Magnifying glass
Hover image to zoom
$7.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.3"
Product Highlight: Finish
Black

Description

–

Do you have a garbage disposal that spits back garbage at you? Forget about replacing the entire unit as you can install a new splash guard baffle in about 20 minutes! When in working condition a garbage disposal splash guard baffle should keep food from food, debris and water from splashing up while the garbage disposal is working. The Danco Garbage Disposal Splash Guard Baffle has a 3.3-inch O.D. that is designed to fit a standard kitchen garbage disposal drain. The black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view.

Features:

  • Helps muffle the typical garbage disposal noise when in use along with preventing splash back of water and/or other small debris
  • With a width of 3.3 inches Danco's Garbage Disposal Splash Guard Baffle fits a variety of kitchen garbage disposal drains
  • Built from a durable and reliable rubber - the black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view
  • Simply remove the old gasket by prying out from drain with a flat head screwdriver, then snapping new gasket into the garbage disposal drain
  • Cleaning Instructions: Use a toothbrush with the soapy water to scrub the underside and top of the gasket flaps - it is IMPORTANT to keep rinsing the brush during this process to keep the slime under control

Specs

–
Size:

3.3"

Finish:

Black

Product Type:

Baffle